Deep groove ball bearing
Inner diameter | 38.892 mm |
---|---|
Outer diameter | 80 mm |
Width | 27.5 mm |
Inner diameter | 38.892 mm |
---|---|
Outer diameter | 80 mm |
Width | 27.5 mm |
Bearing Clearance | CN |
Series | 2..-XL-KRR |
Limit speed | 10300 rpm |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 32500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days