SNR - Insert Bearing - UK.217.G2
Inner diameter | 75 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | C3 |
Series | UK200 |
Cage | Steel |
Basic static load, radial - C0r | 63800 N |
Basic dynamic load, radial - Cr | 83200 N |
Sealing | Open |
Usually arrives within 14 working days