Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 84,9884x84,9884x21,0058 mm |
---|---|
Package weight | 371 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Bearing Clearance | cn |
Material | steel |
Sealing | two rubber seals |
84,9884 mm |
Usually arrives within 14 working days