NTN HK3038ZWD NEEDLE ROLLER BEARING
NTN - Needle bearing - HK3038ZWD
See technical informationSee documentsReferences
NTN:HK3038ZWD
Rubix:205A4138
EAN:4547359072327

Documents
Product details : NTN HK3038ZWD NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end, double-row
Needle sleeve NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x38 mm |
|---|---|
| Logistic Weight | 81 g |
| Inner diameter | 30 mm |
| Outer diameter | 37 mm |
| Width | 38 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 78500 N |
| Basic dynamic load, radial - Cr | 38500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
- Delivery usually within ( 3 ) days
