References
INA:NK70/25-XL
Rubix:238A4199
Manufacturer :0507545800000
EAN:4012802589412

Product details : INA NK70/25-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x85x85 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 70 mm |
| Outer diameter | 85 mm |
| Width | 25 mm |
| Series | nk..-xl |
| Material | steel |
| Reference speed | 4100 rpm |
| Basic static load, radial - C0r | 92000 N |
| Basic dynamic load, radial - Cr | 50000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 42.48 excl. VAT
/ Each
£ 50.98 incl. VAT
- Usually arrives within 14 working days
