References
NTN:89306
Rubix:394A7935
EAN:4547359458213



Product details : NTN 89306 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 893 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x6,25 mm |
|---|---|
| Logistic Weight | 250 g |
| Inner diameter | 30 mm |
| Outer diameter | 60 mm |
| Width | 18 mm |
| Series | 89300 |
| Cage | aluminium |
| Basic static load, radial - C0r | 166000 N |
| Basic dynamic load, radial - Cr | 54000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 62.15 excl. VAT
/ Each
£ 74.58 incl. VAT
- Delivery usually within ( 3 ) days
