NTN - Needle Roller Bearing - GS81111
Inner diameter | 57 mm |
---|---|
Outer diameter | 78 mm |
Width | 5 mm |
Logistics dimensions (L x W x H) | 78x78x5 mm |
---|---|
Logistic Weight | 88 g |
Inner diameter | 57 mm |
Outer diameter | 78 mm |
Width | 5 mm |
Series | 81100 |
Material | Steel |
Usually arrives within 14 working days