References
INA:LS80105
Rubix:105A0978
Manufacturer :0000551070000
EAN:4054369080667

Product details : INA LS80105 BEARING WASHER
Suitable for K811 series axial needle roller and cage assemblies.
Bearing washers, suitable for AXK and K811
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x105x105 mm |
|---|---|
| Logistic Weight | 164 g |
| Inner diameter | 80 mm |
| Outer diameter | 105 mm |
| Width | 5.75 mm |
| Material | steel |
| Series | ls |
Show UNSPSC/ECL@SS
£ 61.86 excl. VAT
/ Each
£ 74.23 incl. VAT
- Delivery usually within ( 7 ) days
