NTN - Needle Roller Bearing - GS81124
Inner diameter | 122 mm |
---|---|
Outer diameter | 155 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 155x155x7 mm |
---|---|
Logistic Weight | 399 g |
Inner diameter | 122 mm |
Outer diameter | 155 mm |
Width | 7 mm |
Series | 81100 |
Material | Steel |
Usually arrives within 14 working days