References
INA:AS160200
Rubix:100A2796
Manufacturer :0000199170000
EAN:4012802431131

Product details : INA AS160200 AXIAL BEARING WASHER
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x200x200 mm |
|---|---|
| Logistic Weight | 97 g |
| Inner diameter | 160 mm |
| Outer diameter | 200 mm |
| Width | 1 mm |
| Material | steel |
| Series | as |
Show UNSPSC/ECL@SS
£ 78.33 excl. VAT
/ Each
£ 94.00 incl. VAT
- Delivery usually within ( 7 ) days
