References
INA:AS1024
Rubix:106A0998
Manufacturer :0000297500000
EAN:4054362019633

Product details : INA NEEDLE BEARING WASHR AS1024
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x24x24 mm |
|---|---|
| Logistic Weight | 3 g |
| Inner diameter | 10 mm |
| Outer diameter | 24 mm |
| Width | 1 mm |
| Material | steel |
| Series | as |
Show UNSPSC/ECL@SS
£ 1.41 excl. VAT
/ Each
£ 1.69 incl. VAT
- In stock: Next day delivery
