References
INA:AS2035
Rubix:106A1001
Manufacturer :0000195000000
EAN:4012801248914

Product details : INA NEEDLE BEARING WASHR AS2035
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x35x35 mm |
|---|---|
| Logistic Weight | 5 g |
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 1 mm |
| Material | steel |
| Series | as |
Show UNSPSC/ECL@SS
£ 1.48 excl. VAT
/ Each
£ 1.78 incl. VAT
- In stock: Next day delivery
