NTN WS81101 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - WS81101
See technical informationSee documentsReferences
NTN:WS81101
Rubix:206A3408
EAN:4547359671827



Documents
Product details : NTN WS81101 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x2,75 mm |
|---|---|
| Logistic Weight | 54 g |
| Inner diameter | 12 mm |
| Outer diameter | 26 mm |
| Width | 2.75 mm |
| Material | steel |
| Series | 81100 |
Show UNSPSC/ECL@SS
£ 3.60 excl. VAT
/ Each
£ 4.32 incl. VAT
- Usually arrives within 14 working days
