NTN HK0810C NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HK0810C
See technical informationSee documentsReferences
NTN:HK0810C
Rubix:206A7188
EAN:4547359070705



Documents
Product details : NTN HK0810C NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x12x10 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Width | 10 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | open |
| Basic static load, radial - C0r | 3950 N |
| Basic dynamic load, radial - Cr | 3850 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1.58 excl. VAT
/ Each
£ 1.90 incl. VAT
- Delivery usually within ( 3 ) days
