INA K17X21X13-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K17X21X13-B/0-7
Rubix:238A4174
Manufacturer :0002892996063
EAN:4054362413950

Product details : INA K17X21X13-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x21x21 mm |
|---|---|
| Logistic Weight | 7 g |
| Inner diameter | 17 mm |
| Outer diameter | 21 mm |
| Width | 13 mm |
| Series | k |
| Reference speed | 14100 rpm |
| Basic static load, radial - C0r | 14600 N |
| Basic dynamic load, radial - Cr | 10400 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.82 excl. VAT
/ Each
£ 4.58 incl. VAT
- Delivery usually within ( 7 ) days
