NTN - Needle Roller Bearing - HK1214L/3AS
Inner diameter | 14 mm |
---|---|
Outer diameter | 20 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 20x20x14 mm |
---|---|
Logistic Weight | 17 g |
Inner diameter | 14 mm |
Outer diameter | 20 mm |
Width | 14 mm |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Steel |
Sealing | One rubber seal |
Standard | ISO 15 |
Basic static load, radial - C0r | 8500 N |
Basic dynamic load, radial - Cr | 7200 N |
Usually arrives within 14 working days