Needle roller cage assembly
Inner diameter | 25 mm |
---|---|
Outer diameter | 33 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x33x33 mm |
---|---|
Logistic Weight | 33 g |
Inner diameter | 25 mm |
Outer diameter | 33 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 9000 rpm |
Limit speed | 16900 rpm |
Basic static load, radial - C0r | 38000 N |
Basic dynamic load, radial - Cr | 28500 N |
Usually arrives within 14 working days