NTN HK3520 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HK3520
See technical informationSee documentsReferences
NTN:HK3520
Rubix:205A4143
EAN:4547359072372



Documents
Product details : NTN HK3520 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x20 mm |
|---|---|
| Logistic Weight | 53 g |
| Inner diameter | 35 mm |
| Outer diameter | 42 mm |
| Width | 20 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | open |
| Basic static load, radial - C0r | 47500 N |
| Basic dynamic load, radial - Cr | 24800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.54 excl. VAT
/ Each
£ 4.25 incl. VAT
- Delivery usually within ( 3 ) days
