NTN HK2518L/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HK1214L/3AS
See technical informationSee documentsReferences
NTN:HK2518L/3AS
Rubix:205A4117
EAN:4547359072044

Documents
Product details : NTN HK2518L/3AS NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end, single-side seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x18 mm |
|---|---|
| Logistic Weight | 30 g |
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 18 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | one rubber seal |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 15900 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
- Delivery usually within ( 3 ) days
