NTN - Needle Roller Bearing - K14X18X13
Inner diameter | 14 mm |
---|---|
Outer diameter | 18 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 18x18x13 mm |
---|---|
Logistic Weight | 12 g |
Inner diameter | 14 mm |
Outer diameter | 18 mm |
Width | 13 mm |
Bearing Clearance | cn |
Series | k |
Cage | steel |
Standard | iso 15 |
Basic static load, radial - C0r | 10100 N |
Basic dynamic load, radial - Cr | 8300 N |
Usually arrives within 14 working days