INA K38X46X20-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K38X46X20-B/0-7
Rubix:238A4303
Manufacturer :0007565716063
EAN:4012802723151

Product details : INA K38X46X20-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x46x46 mm |
|---|---|
| Logistic Weight | 54 g |
| Inner diameter | 38 mm |
| Outer diameter | 46 mm |
| Width | 20 mm |
| Series | k |
| Reference speed | 6300 rpm |
| Basic static load, radial - C0r | 57000 N |
| Basic dynamic load, radial - Cr | 35500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 11.04 excl. VAT
/ Each
£ 13.25 incl. VAT
- Delivery usually within ( 7 ) days
