Needle roller bearing cage and roller assembly NTN
Inner diameter | 18 mm |
---|---|
Outer diameter | 24 mm |
Width | 16 mm |
Inner diameter | 18 mm |
---|---|
Outer diameter | 24 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | HK |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 17300 N |
Basic dynamic load, radial - Cr | 11800 N |
Usually arrives within 14 working days