NTN - Needle Roller Bearing - K17X21X17
Inner diameter | 17 mm |
---|---|
Outer diameter | 21 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 21x21x17 mm |
---|---|
Logistic Weight | 15 g |
Inner diameter | 17 mm |
Outer diameter | 21 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 16900 N |
Basic dynamic load, radial - Cr | 11800 N |
Usually arrives within 14 working days