NTN K15X19X10 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K15X19X10
See technical informationSee documentsReferences
NTN:K15X19X10
Rubix:205A4290
EAN:4547359092400



Documents
Product details : NTN K15X19X10 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x19x10 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 15 mm |
| Outer diameter | 19 mm |
| Width | 10 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 8050 N |
| Basic dynamic load, radial - Cr | 6850 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
- Delivery usually within ( 3 ) days
