SKF Needle Ring
Inner diameter | 22 mm |
---|---|
Outer diameter | 26 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x26x26 mm |
---|---|
Logistic Weight | 6,1 g |
Inner diameter | 22 mm |
Outer diameter | 26 mm |
Width | 10 mm |
Bearing Clearance | cn |
Series | k |
Material | bearing steel |
Cage | steel |
Reference speed | 18000 rpm |
Limit speed | 20000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 13.7 N |
Basic dynamic load, radial - Cr | 8.8 N |
Usually arrives within 14 working days