NTN - Needle Roller Bearing - K55X63X32
Inner diameter | 55 mm |
---|---|
Outer diameter | 63 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 63x63x32 mm |
---|---|
Logistic Weight | 140 g |
Inner diameter | 55 mm |
Outer diameter | 63 mm |
Width | 32 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 125000 N |
Basic dynamic load, radial - Cr | 61000 N |
Usually arrives within 14 working days