Needle Roller Bearing
Inner diameter | 3 mm |
---|---|
Outer diameter | 6.5 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 6x6,5x6,5 mm |
---|---|
Logistic Weight | 0,6 g |
Inner diameter | 3 mm |
Outer diameter | 6.5 mm |
Width | 6 mm |
Bearing Clearance | CN |
Series | HK |
Material | Bearing steel |
Cage | Polyamide |
Sealing | Open |
Reference speed | 24000 rpm |
Limit speed | 26000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 880 N |
Basic dynamic load, radial - Cr | 1230 N |
Usually arrives within 14 working days