NTN K15X19X17 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K15X19X17
See technical informationSee documentsReferences
NTN:K15X19X17
Rubix:205A4292
EAN:4547359092431



Documents
Product details : NTN K15X19X17 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x19x17 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 15 mm |
| Outer diameter | 19 mm |
| Width | 17 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 14600 N |
| Basic dynamic load, radial - Cr | 10900 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
- Delivery usually within ( 3 ) days
