NTN K55X60X30 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K55X60X30
See technical informationSee documentsReferences
NTN:K55X60X30
Rubix:205A4430
EAN:4547359094299



Documents
Product details : NTN K55X60X30 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x30 mm |
|---|---|
| Logistic Weight | 87 g |
| Inner diameter | 55 mm |
| Outer diameter | 60 mm |
| Width | 30 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 108000 N |
| Basic dynamic load, radial - Cr | 42000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 7.98 excl. VAT
/ Each
£ 9.58 incl. VAT
- Usually arrives within 14 working days
