INA K16X20X17-A/0-2 0001926190061 NEEDLE ROLLER AND CAGE ASSEMBLIES
Needle roller cage assembly
See technical informationReferences
INA:K16X20X17-A/0-2
Rubix:244A3817
Manufacturer :0001926190061
EAN:4012802289992

Product details : INA K16X20X17-A/0-2 0001926190061 NEEDLE ROLLER AND CAGE ASSEMBLIES
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 20 mm |
| Width | 17 mm |
| Series | k |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.82 excl. VAT
/ Each
£ 4.58 incl. VAT
- Usually arrives within 14 working days
