Needle roller cage assembly
Inner diameter | 40 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x47x47 mm |
---|---|
Logistic Weight | 39 g |
Inner diameter | 40 mm |
Outer diameter | 47 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Reference speed | 6300 rpm |
Limit speed | 11300 rpm |
Basic static load, radial - C0r | 50000 N |
Basic dynamic load, radial - Cr | 29500 N |
Usually arrives within 14 working days