NTN KMJ20X26X20SV3 NEEDLE ROLLER BEARING
Needle roller bearing, needle cage, welded sheet-metal cage
See technical informationReferences
NTN:KMJ20X26X20SV3
Rubix:394A8100
EAN:4547359983371



Product details : NTN KMJ20X26X20SV3 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, of various designs, capable of supporting very high radial loads within a reduced envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world number 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a x3 service life.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world number 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a x3 service life.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machinery and equipment
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machinery and equipment
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 20 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 3.52 excl. VAT
/ Each
£ 4.22 incl. VAT
- Usually arrives within 14 working days
