NTN K90X98X27 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K90X98X27
See technical informationSee documentsReferences
NTN:K90X98X27
Rubix:205A4540
EAN:4547359095777



Documents
Product details : NTN K90X98X27 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98x98x27 mm |
|---|---|
| Logistic Weight | 194 g |
| Inner diameter | 90 mm |
| Outer diameter | 98 mm |
| Width | 27 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 157000 N |
| Basic dynamic load, radial - Cr | 64000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 29.87 excl. VAT
/ Each
£ 35.84 incl. VAT
- Usually arrives within 14 working days
