NTN K22X30X15 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K22X30X15
See technical informationSee documentsReferences
NTN:K22X30X15
Rubix:205A4339
EAN:4547359093032



Documents
Product details : NTN K22X30X15 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x15 mm |
|---|---|
| Logistic Weight | 30 g |
| Inner diameter | 22 mm |
| Outer diameter | 30 mm |
| Width | 15 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 21700 N |
| Basic dynamic load, radial - Cr | 19300 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
- Delivery usually within ( 3 ) days
