INA NEEDLE ROLLR BEARING HK3024-2RS-L271
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK3024-2RS-L271
Rubix:105A5976
Manufacturer :0013958740968
EAN:4047643184298

Product details : INA NEEDLE ROLLR BEARING HK3024-2RS-L271
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3297
DIN 618-1/ISO 3297
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x37x37 mm |
|---|---|
| Logistic Weight | 44 g |
| Inner diameter | 30 mm |
| Outer diameter | 37 mm |
| Width | 24 mm |
| Series | hk..-2rs |
| Cage | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 39500 N |
| Basic dynamic load, radial - Cr | 22000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 19.63 excl. VAT
/ Each
£ 23.56 incl. VAT
- In stock: Next day delivery
