Needle roller cage assembly
Inner diameter | 45 mm |
---|---|
Outer diameter | 50 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x50x50 mm |
---|---|
Logistic Weight | 26 g |
Inner diameter | 45 mm |
Outer diameter | 50 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | K..-H |
Cage | Other |
Limit speed | 10300 rpm |
Basic static load, radial - C0r | 32500 N |
Basic dynamic load, radial - Cr | 17000 N |
In stock: Next day delivery