Needle roller cage assembly
Inner diameter | 155 mm |
---|---|
Outer diameter | 163 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x163x163 mm |
---|---|
Logistic Weight | 287 g |
Inner diameter | 155 mm |
Outer diameter | 163 mm |
Width | 26 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 2180 rpm |
Limit speed | 3100 rpm |
Basic static load, radial - C0r | 236000 N |
Basic dynamic load, radial - Cr | 75000 N |
Usually arrives within 14 working days