NTN - Needle Roller Bearing - K32X36X15S
Inner diameter | 32 mm |
---|---|
Outer diameter | 36 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 36x36x15 mm |
---|---|
Logistic Weight | 20 g |
Inner diameter | 32 mm |
Outer diameter | 36 mm |
Width | 15 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 26400 N |
Basic dynamic load, radial - Cr | 14300 N |
Usually arrives within 14 working days