NTN K32X39X18 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K32X39X18
See technical informationSee documentsReferences
NTN:K32X39X18
Rubix:205A4388
EAN:4547359093674



Documents
Product details : NTN K32X39X18 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x39x18 mm |
|---|---|
| Logistic Weight | 42 g |
| Inner diameter | 32 mm |
| Outer diameter | 39 mm |
| Width | 18 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 35000 N |
| Basic dynamic load, radial - Cr | 24000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.03 excl. VAT
/ Each
£ 9.64 incl. VAT
- Delivery usually within ( 3 ) days
