Needle roller cage assembly
Inner diameter | 40 mm |
---|---|
Outer diameter | 45 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x45x45 mm |
---|---|
Logistic Weight | 18 g |
Inner diameter | 40 mm |
Outer diameter | 45 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Reference speed | 6600 rpm |
Limit speed | 11500 rpm |
Basic static load, radial - C0r | 32500 N |
Basic dynamic load, radial - Cr | 17600 N |
Usually arrives within 14 working days