Drawn cup needle roller bearing open end
Inner diameter | 18 mm |
---|---|
Outer diameter | 24 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x24x24 mm |
---|---|
Logistic Weight | 15 g |
Inner diameter | 18 mm |
Outer diameter | 24 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | HK..-2RS |
Sealing | Two rubber seals |
Basic static load, radial - C0r | 10900 N |
Basic dynamic load, radial - Cr | 8100 N |
In stock: Next day delivery