NTN K81110T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K81110T2
See technical informationSee documentsReferences
NTN:K81110T2
Rubix:205A4480
EAN:4547359094886



Documents
Product details : NTN K81110T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, cage assembly, K811 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x6 mm |
|---|---|
| Logistic Weight | 38 g |
| Inner diameter | 50 mm |
| Outer diameter | 70 mm |
| Width | 6 mm |
| Series | 81100 |
| Cage | polyamide |
| Basic static load, radial - C0r | 150000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Delivery usually within ( 3 ) days
