NTN K12X16X10X1S NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K12X16X10X1S
See technical informationSee documentsReferences
NTN:K12X16X10X1S
Rubix:205A4272
EAN:4547359667813



Documents
Product details : NTN K12X16X10X1S NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, welded cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x16x10 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 12 mm |
| Outer diameter | 16 mm |
| Width | 10 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 4900 N |
| Basic dynamic load, radial - Cr | 4850 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1.57 excl. VAT
/ Each
£ 1.88 incl. VAT
- Usually arrives within 14 working days
