Needle roller cage assembly
Inner diameter | 70 mm |
---|---|
Outer diameter | 76 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x76x76 mm |
---|---|
Logistic Weight | 110 g |
Inner diameter | 70 mm |
Outer diameter | 76 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 4000 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 139000 N |
Basic dynamic load, radial - Cr | 52000 N |
Usually arrives within 14 working days