References
SKF:K 22X29X16
Rubix:266A6274
Manufacturer :10193
EAN:7316571090245

Product details : SKF K 22X29X16 NEEDLE ROLLER BEARING
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x29x29 mm |
|---|---|
| Logistic Weight | 22 g |
| Inner diameter | 22 mm |
| Outer diameter | 29 mm |
| Width | 16 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 17000 rpm |
| Basic static load, radial - C0r | 25.5 N |
| Basic dynamic load, radial - Cr | 19.4 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.34 excl. VAT
/ Each
£ 16.01 incl. VAT
- Delivery usually within ( 3 ) days
