SKF Needle Ring
Inner diameter | 30 mm |
---|---|
Outer diameter | 35 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x35x35 mm |
---|---|
Logistic Weight | 33 g |
Inner diameter | 30 mm |
Outer diameter | 35 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | K |
Material | Bearing steel |
Cage | Steel |
Reference speed | 13000 rpm |
Limit speed | 15000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 60 N |
Basic dynamic load, radial - Cr | 29.2 N |
Usually arrives within 14 working days