Needle roller cage assembly
Inner diameter | 50 mm |
---|---|
Outer diameter | 55 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x55x55 mm |
---|---|
Logistic Weight | 36 g |
Inner diameter | 50 mm |
Outer diameter | 55 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 5300 rpm |
Limit speed | 9300 rpm |
Basic static load, radial - C0r | 47000 N |
Basic dynamic load, radial - Cr | 22100 N |
Usually arrives within 14 working days