References
NTN:K64X70X16
Rubix:205A4448
EAN:4547359094497



Product details : NTN K64X70X16 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x15,8 mm |
|---|---|
| Logistic Weight | 54 g |
| Inner diameter | 64 mm |
| Outer diameter | 70 mm |
| Width | 15.8 mm |
| Series | k |
| Cage | steel |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 9.44 excl. VAT
/ Each
£ 11.33 incl. VAT
- Delivery usually within ( 3 ) days
