NTN - Needle Roller Bearing - K50X58X20
Inner diameter | 50 mm |
---|---|
Outer diameter | 58 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 58x58x20 mm |
---|---|
Logistic Weight | 84 g |
Inner diameter | 50 mm |
Outer diameter | 58 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 67500 N |
Basic dynamic load, radial - Cr | 38500 N |
Usually arrives within 14 working days