Needle Roller Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 14 mm |
Width | 10 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 14 mm |
Width | 10 mm |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Steel |
Sealing | Open |
Number of rows | 1 |
Usually arrives within 14 working days